Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Distribution, Dry-Type Transformers
General Purpose Transformers
#CD1A0150VKA6XXLB-600/120/240
DELTA TRANSFORMERS
#CD1A0150VKA6XXLB-600/120/240
Distribution Transformer, 150 kVA, 600 VAC Primary, 1 PH
SKU
#
62281597998
Add to List
Add to Quote
Specifications
Type:
Distribution Transformer
KVA:
150 kVA
Volts, Primary:
600 VAC
Volts, Secondary:
120/240 VAC
Phase:
1
Frequency Rating:
60Hz
Taps:
(4) 2.5%
Winding:
Aluminum
Temperature Rise:
150°C
Construction:
Aluminum
Enclosure Rating:
NEMA 2
Enclosure HxWxD:
HxWxD: 46 x 26 x 21 in.
Weight:
369kg
Downloads
Data Sheet 1