Menu Search
DELTA TRANSFORMERS #DC6045R

Distribution Transformer, 45 kVA, 480 VAC Delta Primary

SKU # 62281599813
Type: Distribution Transformer
KVA: 45 kVA
Volts, Primary: 480 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: 4 to 2.5%
Winding: Copper
Temperature Rise: 302°F
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 25.62 x 24.88 x 19.34 in.