Menu Search
HAMMOND MANUFACTURING #CT150A

Current Metering Transformer, 150:5A, 600V, 1.20 in. Dia. Window, Mounting Bracket Base

SKU # 62398095289 Manufacturer Series: CT
RoHS Compliant
Type: Current Metering Transformer
Current Ratio - Amps: 150:5A
Voltage Rating: 600V
Application: Indoor
Window Size: Dia.: 1.2 in.
Base Type: Mounting Bracket

Additional Info: Accuracy: 1.2 Percentage