Menu Search
HAMMOND MANUFACTURING #1750P

Output Transformer, 412.3VAC, 10/14.1/20VAC, 50W

SKU # 62398009423 Manufacturer Series: 1750
RoHS Compliant
Type: Tube Guitar Amplifier Output Transformer
Volts, Primary: 412.3VAC
Volts, Secondary: 10/14.1/20VAC
Output Rating, Current: 5A/3.5A/2.5A
Power Rating: 50W
Frequency: 70 Hz - 15 kHz
Construction Style: Bobbin
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.13 in. H x 3.75 in. W x 3.10 in. D