Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Power Transformers
#164E12
HAMMOND MANUFACTURING
#164E12
Power Transformer, 0.0024 KVA, 115VAC, 50/60 Hz
SKU
#
62398026008
Manufacturer Series:
Series 164
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Low Voltage Power Transformer
Volts, Primary:
115VAC
Volts, Secondary:
12.6VAC CT (Series), 6.3VAC (Parallel)
Output Rating, Current:
0.2A (Series), 0.4A (Parallel)
Frequency:
50/60 Hz
Number of Outputs:
2
Construction Style:
Split Bobbin, Single Primary Winding, Dual Secondary Winding
Mounting:
PCB
Terminals:
Solder Pin
Insulation Class Rating:
Class B
Temperature Rise:
130 deg C
Dimensions:
1.19 in. H x 1.38 in. W x 1.13 in. D
KVA:
0.0024 KVA
Wiring:
Series (Primary), Series/Parallel (Secondary)
Weight:
0.25 lb.
Downloads
Data Sheet 1