Menu Search
HAMMOND MANUFACTURING #183E16

Power Transformer, 0.0025 KVA, 115/230VAC, 50/60 Hz

SKU # 62398025874 Manufacturer Series: Series 183
RoHS Compliant

Compare

Maximum number of products selected.
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 16VAC CT (Series), 8VAC (Parallel)
Output Rating, Current: 0.15A (Series), 0.3A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin, Dual Primary and Secondary Winding
Mounting: PCB
Terminals: Solder Pin
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: 1.13 in. H x 1.63 in. W x 1.44 in. D
KVA: 0.0025 KVA
Wiring: Series/Parallel
Weight: 0.17 lb.