Menu Search
HAMMOND MANUFACTURING #266J14

Power Transformer, 0.014 KVA, 117/234VAC, 50/60 Hz, Open

SKU # 62398080921 Manufacturer Series: Series 266
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 14VAC CT (Series), 7A (Parallel)
Output Rating, Current: 1A (Series), 2A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 2.00 in. H x 3.25 in. W x 2.06 in. D
KVA: 0.0140 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 1.2 lb.