The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #166J18

Power Transformer, 0.018 KVA, 115VAC, 18VAC CT, 1A

SKU # 62398003678 Manufacturer Series: Series 166
RoHS Compliant
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 18VAC CT
Output Rating, Current: 1A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2 x 3.25 x 2 in.
KVA: 0.0180 KVA
Case Style: Open