Menu Search
HAMMOND MANUFACTURING #166M12

Power Transformer, 0.0378 KVA, 117VAC, 12.6VAC CT, 3A

SKU # 62398002464 Manufacturer Series: Series 166
RoHS Compliant

Compare

Maximum number of products selected.
Type: Low Voltage or Filament Power Transformer
Volts, Primary: 117VAC
Volts, Secondary: 12.6VAC CT
Output Rating, Current: 3A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2.13 in.
KVA: 0.0378 KVA
Case Style: Open