Menu Search
HAMMOND MANUFACTURING #369GXP

Power Transformer, 0.05 KVA, 100/110/120/200/220/240VAC

SKU # 62398002453 Manufacturer Series: 300P
RoHS Compliant
Type: High Voltage Plate and Filament Power Transformer
Volts, Primary: 100/110/120/200/220/240VAC
Volts, Secondary: 450VAC CT/6.3VAC CT
Output Rating, Current: 0.074A/2.5A
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.25 in. H x 3.31 in. W x 3.88 in. D
KVA: 0.0500 KVA
Wiring: Series/Parallel
Case Style: Enclosed