Menu Search
HAMMOND MANUFACTURING #186E28

Power Transformer, 0.056 KVA, 115/230VAC, 28VAC CT, 2A

SKU # 62398030248 Manufacturer Series: Series 186
RoHS Compliant
Type: Low Voltage Power Transformer
Volts, Primary: 115/230VAC
Volts, Secondary: 28VAC CT
Output Rating, Current: 2A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin, Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Solder Lug or Quick Connect
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.25 in. H x 3.68 in. W x 1.81 in. D
KVA: 0.0560 KVA
Wiring: Series/Parallel
Case Style: Open