Menu Search
HAMMOND MANUFACTURING #260C

Power Transformer, 0.065 KVA, 100/120/220/240VAC, Open

SKU # 62398000813 Manufacturer Series: Series 260
RoHS Compliant
Type: Plate and Filament Power Transformer
Volts, Primary: 100/120/220/240VAC
Volts, Secondary: 500VAC CT/5VAC/6.3VAC CT
Output Rating, Current: 0.085A/2A/2A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 2.62 in. H x 4.03 in. W x 2.65 in. D
KVA: 0.0650 KVA
Wiring: Series/Parallel
Case Style: Open