Menu Search
HAMMOND MANUFACTURING #260E

Power Transformer, 0.08 KVA, 100/120/220/240VAC, 50/60 Hz

SKU # 62398000814 Manufacturer Series: Series 260
RoHS Compliant
Type: Plate and Filament Power Transformer
Volts, Primary: 100/120/220/240VAC
Volts, Secondary: 450VAC CT/5VAC/6.3VAC CT
Output Rating, Current: 0.115A/2A/3A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 2.53 in. H x 3.00 in. W x 3.06 in. D
KVA: 0.0800 KVA
Wiring: Series/Parallel
Case Style: Open