Menu Search
HAMMOND MANUFACTURING #266P18

Power Transformer, 0.09 KVA, 117/234VAC, 50/60 Hz, Open

SKU # 62398080963 Manufacturer Series: Series 266
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 18VAC CT (Series), 9VAC (Parallel)
Output Rating, Current: 5A (Series), 10A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.41 in. H x 2.81 in. W x 3.06 in. D
KVA: 0.0900 KVA
Wiring: Series/Parallel
Case Style: Open
Weight: 3.9 lb.