Menu Search
HAMMOND MANUFACTURING #265X6

Power Transformer, 0.158 KVA, 117/234VAC, 6.3VAC CT, 25A

SKU # 62398003714 Manufacturer Series: Series 265
RoHS Compliant
Type: Low Voltage and Filament Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 6.3VAC CT
Output Rating, Current: 25A
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin, Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.13 in. H x 3.75 in. W x 3.75 in. D
KVA: 0.1580 KVA
Wiring: Series/Parallel
Case Style: Open