Menu Search
HAMMOND MANUFACTURING #375X

Power Transformer, 0.171 KVA, 800VAC CT/5VAC CT/6.3VAC CT

SKU # 62398000808 Manufacturer Series: Series 300
RoHS Compliant
Type: High Voltage Plate and Filament Power Transformer
Volts, Primary: 100/110/120/200/220/230/240VAC
Volts, Secondary: 800VAC CT/5VAC CT/6.3VAC CT
Output Rating, Current: 0.155A/3A/5A
Frequency: 50/60 Hz
Number of Outputs: 3
Construction Style: Dual Primary Winding, Triple Secondary Winding
Mounting: Vertical, Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 4.25 in. D
KVA: 0.1710 KVA
Wiring: Series/Parallel