Menu Search
HAMMOND MANUFACTURING #265U24

Power Transformer, 0.36 KVA, 117/234VAC, 50/60 Hz, Open

SKU # 62398003712 Manufacturer Series: Series 265
RoHS Compliant
Type: Low Voltage and Filament Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 24VAC CT (Series), 12VAC (Parallel)
Output Rating, Current: 15A (Series), 30A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin, Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.75 in. H x 4.50 in. W x 4.25 in. D
KVA: 0.3600 KVA
Wiring: Series/Parallel
Case Style: Open