Menu Search
HAMMOND MANUFACTURING #291AX

Power Transformer, 120V, 650VAC CT/6.3VAC/5VAC, 60 Hz

SKU # 62398025233 Manufacturer Series: Series 290
RoHS Compliant
Type: Tube Guitar Amplifier Power Transformer
Volts, Primary: 120V
Volts, Secondary: 650VAC CT/6.3VAC/5VAC
Output Rating, Current: 0.081A/2A/2A
Frequency: 60 Hz
Number of Outputs: 3
Construction Style: Single Primary Winding, Triple Secondary Winding
Mounting: Flange
Terminals: Wire Leads
Dimensions: 3.00 in. H x 2.50 in. W x 2.82 in. D
Wiring: Series (Primary), Series/Parallel (Secondary)