Menu Search
HAMMOND MANUFACTURING #176C

Step Up Auto Transformer, 0.3 KVA, 115VAC, 230VAC

SKU # 62398076178 Manufacturer Series: Series 176
RoHS Compliant
Type: Step Up Auto Transformer
Volts, Primary: 115VAC
Volts, Secondary: 230VAC
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Single Winding
Mounting: Plug-In
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.16 in. W x 5.00 in. D
KVA: 0.3000 KVA
Weight: 6 lb.