Menu Search
HAMMOND MANUFACTURING #1182L12

Toroidal Power Transformer, 0.05 KVA, 117/234VAC

SKU # 62398053131 Manufacturer Series: 1182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 24VAC CT (Series), 12VAC (Parallel)
Output Rating, Current: 2.08A (Series), 4.16A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 1.25 in. ID x 3.25 in. OD x 1.50 in. H
KVA: 0.0500 KVA
Wiring: Series/Parallel
Weight: 1.5 lb.