The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1182U30

Toroidal Power Transformer, 0.1 KVA, 117/234VAC, 50/60 Hz

SKU # 62398053199 Manufacturer Series: 1182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 60VAC CT (Series), 30VAC (Parallel)
Output Rating, Current: 16.7A (Series), 33.3A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.35 in. ID x 6.25 in. OD x 2.88 in. H
KVA: 0.1000 KVA
Wiring: Series/Parallel
Weight: 16.3 lb.