Menu Search
HAMMOND MANUFACTURING #1182J117

Toroidal Power Transformer, 0.12 KVA, 117/234VAC

SKU # 62398053155 Manufacturer Series: 1182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 234VAC CT (Series), 117VAC (Parallel)
Output Rating, Current: 0.51A (Series), 1.02A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 1.45 in. ID x 3.75 in. OD x 1.63 in. H
KVA: 0.1200 KVA
Wiring: Series/Parallel
Weight: 3 lb.