Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Power Transformers
#1182Q12
HAMMOND MANUFACTURING
#1182Q12
Toroidal Power Transformer, 0.16 KVA, 117/234VAC
SKU
#
62398053157
Manufacturer Series:
1182
Watch Video
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Toroidal Power Transformer
Volts, Primary:
117/234VAC
Volts, Secondary:
24VAC CT (Series), 12VAC (Parallel)
Output Rating, Current:
6.67A (Series), 13.34A (Parallel)
Frequency:
50/60 Hz
Number of Outputs:
2
Construction Style:
Dual Primary and Secondary Winding
Mounting:
Chassis
Terminals:
Wire Leads
Insulation Class Rating:
Class B
Temperature Rise:
130 deg C
Dimensions:
1.70 in. ID x 4.25 in. OD x 1.75 in. H
KVA:
0.1600 KVA
Wiring:
Series/Parallel
Weight:
3.8 lb.
Downloads
Data Sheet 1
Video