Menu Search
HAMMOND MANUFACTURING #1182K240

Toroidal Power Transformer, 0.3 KVA, 117/234VAC, 50/60 Hz

SKU # 62398053179 Manufacturer Series: 1182
RoHS Compliant

Compare

Maximum number of products selected.
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 240VAC (Parallel)
Output Rating, Current: 1.25A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 1.85 in. ID x 4.88 in. OD x 1.88 in. H
KVA: 0.3000 KVA
Wiring: Series/Parallel (Primary), Parallel (Secondary)
Weight: 6 lb.