Menu Search
HAMMOND MANUFACTURING #1182R60

Toroidal Power Transformer, 1 KVA, 117/234VAC, 50/60 Hz

SKU # 62398053200 Manufacturer Series: 1182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 120VAC CT (Series), 60VAC (Parallel)
Output Rating, Current: 8.3A (Series), 16.7A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.35 in. ID x 6.25 in. OD x 2.88 in. H
KVA: 1.0000 KVA
Wiring: Series/Parallel
Weight: 16.3 lb.