Menu Search
HAMMOND MANUFACTURING #106S

Transformer, Audio; 200VAC Primary; PCB Mount; 1.50 VA

SKU # 62398018180 Manufacturer Series: 106 Series
RoHS Compliant
Type: Audio Transformer
Volts, Primary: 200V AC
Output Rating, Current: 1.9/3.8A
Power Rating: 1.50 VA
Construction Style: Rugged Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.95 x 0.88 x 1.08 in.
Weight: 0.09 lb.

HMN 106S MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedence: 100 Ohms, Secondary Impedence: 3.2 Ohms