Menu Search
HAMMOND MANUFACTURING #117F16

Transformer, Audio; 70VAC Primary; Chassis Mount; 16 VA

SKU # 62398018730 Manufacturer Series: 117 Series
RoHS Compliant
Type: Audio Transformer
Volts, Primary: 70V AC
Power Rating: 16 VA
Mounting: Chassis
Terminals: Solder
Dimensions: HxWxD: 2.31 x 3.69 x 2 in.
Weight: 1.5 lb.

HMN 117F16 LINE-MATCHING-AUDIO-TFM

Additional Info: Voice Coil Impedance: 8.0 Ohms, Audio Power Taps: 16, 8, 4, 2, 1W