Menu Search
HAMMOND MANUFACTURING #107L

Transformer, Audio; Solder Terminals; 0.20 VA

SKU # 62398018330 Manufacturer Series: 107 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.20 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.82 x 0.63 x 0.58 in.
Weight: 0.02 lb.

HMN 107L MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 10K Ohms, Secondary Impedance: 3.2 Ohms