Menu Search
HAMMOND MANUFACTURING #107X

Transformer, Audio; Solder Terminals; 0.20 VA

SKU # 62398018390 Manufacturer Series: 107 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Audio Transformer
Power Rating: 0.20 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.82 x 0.63 x 0.58 in.
Weight: 0.02 lb.

HMN 107X MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 100K Ohms, Secondary Impedance: 1K Ohms