Menu Search
HAMMOND MANUFACTURING #148H

Transformer, Audio; Solder Terminals; 75 VA

SKU # 62398019790 Manufacturer Series: 148 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Audio Transformer
Power Rating: 75 VA
Construction Style: Open Frame
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.69 x 0.68 x 0.82 in.
Weight: 0.1 lb.

HMN 148H AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 3000 Ohms, Secondary Impedance: 250/1000 Ohms, Hi-Pot Tested at 250 VRMS