Menu Search
HAMMOND MANUFACTURING #148K

Transformer, Audio; Solder Terminals; 75 VA

SKU # 62398019800 Manufacturer Series: 148 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 75 VA
Construction Style: Open Frame
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.69 x 0.68 x 0.82 in.
Weight: 0.1 lb.

HMN 148K AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 4000 Ohms, Secondary Impedance: 500/2000 Ohms, Hi-Pot Tested at 250 VRMS