Menu Search
HAMMOND MANUFACTURING #145B

Transformer, Audio; Wire Leads; Chassis Mount; 0.20 VA

SKU # 62398019280 Manufacturer Series: 145 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.20 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.81 x 1.63 x 0.88 in.
Weight: 0.08 lb.

HMN 145B CHASSIS-MOUNT-AUDIO-TFMR

Additional Info: Primary Impedance: 600 Ohms, Secondary Impedance: 600 Ohms