Menu Search
HAMMOND MANUFACTURING #119DA

Transformer, Audio; Wire Leads; Chassis Mount; 12 VA

SKU # 62398018811 Manufacturer Series: 119DA Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 12 VA
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2 x 3.28 x 2.35 in.
Weight: 1 lb.

HMN 119DA SPKR-MATCHING-TFMR

Additional Info: Primary Impedance: 600 Ohms, Secondary Impedance: 8 Ohms with a 4 Ohm center tap