Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Power Transformers
#175F-NA
HAMMOND MANUFACTURING
#175F-NA
Transformer, Auto; 230VAC Primary; Plug-In Terminals; 1000 VA
SKU
#
62398076172
Manufacturer Series:
175 Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Auto-Transformer
Volts, Primary:
230V AC
Volts, Secondary:
115V AC
Power Rating:
1000 VA
Frequency:
50/60 Hz
Number of Outputs:
1
Construction Style:
Single Winding
Mounting:
Hole Mount
Terminals:
Plug-In
Dimensions:
4.68 in. H x 3.80 in. W x 7.06 in. D
Weight:
14.5 lb.
Description
Additional Info: Hi-Pot Tested at 2000 VRMS
Downloads
Data Sheet 1
Data Sheet 2