The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #175E-NA

Transformer, Auto; 230VAC Primary; Plug-In Terminals; 750 VA

SKU # 62398076170 Manufacturer Series: 175 Series
RoHS Compliant
Type: Auto-Transformer
Volts, Primary: 230V AC
Volts, Secondary: 115V AC
Power Rating: 750 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Single Winding
Mounting: Hole Mount
Terminals: Plug-In
Dimensions: 4.68 in. H x 3.80 in. W x 7.06 in. D
Weight: 14 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS