Menu Search
HAMMOND MANUFACTURING #168F

Transformer, Auto; 50/60 Hz; Wire Leads; 1000 VA

SKU # 62398024720 Manufacturer Series: 168 Series
RoHS Compliant
Type: Auto-Transformer
Volts, Primary: 115V AC
Volts, Secondary: 85/95/105/110/115/125V AC
Power Rating: 1000 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.60 in. H x 3.75 in. W x 5.50 in. D
Weight: 14 lb.