Menu Search
HAMMOND MANUFACTURING #168C

Transformer, Auto; 50/60 Hz; Wire Leads; 350 VA

SKU # 62398024690 Manufacturer Series: 168 Series
RoHS Compliant
Type: Auto-Transformer
Volts, Primary: 115V AC
Volts, Secondary: 85/95/105/110/115/125V AC
Power Rating: 350 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.80 in. H x 3.13 in. W x 4.00 in. D
Weight: 6.5 lb.