Menu Search
HAMMOND MANUFACTURING #BPE2EE

Transformer, Energy Limiting; 120VAC Primary; 60 Hz; 40 VA

SKU # 62398005593 Manufacturer Series: BP Series
RoHS Compliant
Type: Energy Limiting Transformer
Volts, Primary: 120V AC
Volts, Secondary: 14V AC
Output Rating, Current: 2.8A
Power Rating: 40 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Wall
Terminals: Plug-In

HMN BPE2EE 120VAC-ENERGY-LMT-TFMR