Menu Search
HAMMOND MANUFACTURING #169SS

Transformer, Isolation; 115VAC Primary; Wire Leads; 90 VA

SKU # 62398024820 Manufacturer Series: 169S Series
RoHS Compliant
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 115V AC
Output Rating, Current: 650mA
Power Rating: 90 VA
Frequency: 60 Hz
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 3.25 in.
Weight: 4.5 lb.

HMN 169SS LINE-ISOL-TRANSFORMER