Menu Search
HAMMOND MANUFACTURING #169C

Transformer, Isolation; 60 Hz; Wire Leads; 100 VA

SKU # 62398024750 Manufacturer Series: 169 Series
RoHS Compliant
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 90/100/110/115/120/130V AC
Power Rating: 100 VA
Frequency: 60 Hz
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.2 x 2.5 x 2.5 in.
Weight: 4 lb.