Menu Search
HAMMOND MANUFACTURING #169J

Transformer, Isolation; 60 Hz; Wire Leads; 750 VA

SKU # 62398024780 Manufacturer Series: 169 Series
RoHS Compliant
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 90/100/110/115/120/130V AC
Power Rating: 750 VA
Frequency: 60 Hz
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 5.30 in. H x 4.38 in. W x 6.10 in. D
Weight: 22 lb.