Menu Search
HAMMOND MANUFACTURING #172E

Transformer, Isolation; Chassis Mount; Plug-In Terminals; 750 VA

SKU # 62398076159 Manufacturer Series: 172 Series
RoHS Compliant
Type: Isolation Transformer
Volts, Primary: 230V AC
Volts, Secondary: 115V AC
Power Rating: 750 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Plug-In
Dimensions: 5.39 in. H x 4.40 in. W x 8.70 in. D
Weight: 30 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS