Menu Search
HAMMOND MANUFACTURING #186D120

Transformer, Power; 115/230VAC; Primary; 30 VA; 0.3A Output

SKU # 62398076109 Manufacturer Series: 186 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 120V AC
Output Rating, Current: 0.3A
Power Rating: 30 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.93 x 3.25 x 1.68 in.

HMN 186D120 LO-VTG-OPN-PWR-TFMR

Additional Info: Hi-Pot Tested at 2000 VRMS