Menu Search
HAMMOND MANUFACTURING #162D20

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 1.1 VA

SKU # 62398026087 Manufacturer Series: 162 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 10/20V AC
Output Rating, Current: 4.8/9.6A
Power Rating: 1.1 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 0.93 x 1.13 x 0.38 in.
Weight: 0.2 lb.

HMN 162D20 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS