Menu Search
HAMMOND MANUFACTURING #160D120

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 1 VA

SKU # 62398030053 Manufacturer Series: 160 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 60/120V AC
Output Rating, Current: 16/8mA
Power Rating: 1 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 0.83 x 1 x 1.38 in.

HMN 160D120 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS