Menu Search
HAMMOND MANUFACTURING #185G12

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 175 VA

SKU # 62398049238 Manufacturer Series: 185 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 28.0/14.0A
Power Rating: 175 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: 3.75 in. H x 3.12 in. W x 3.20 in. D
Weight: 5 lb.

HMN 185G12 LV-RECTIFIER-USE-TMFR

Additional Info: Hi-Pot Tested at 4000 VRMS