Menu Search
HAMMOND MANUFACTURING #185C24

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 25 VA

SKU # 62398049208 Manufacturer Series: 185 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 2.0/1.0A
Power Rating: 25 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 2.31 x 2.81 x 2.22 in.
Weight: 1.2 lb.

HMN 185C24 LV-RECTIFIER-USE-TMFR

Additional Info: Hi-Pot Tested at 4000 VRMS