Menu Search
HAMMOND MANUFACTURING #229D34

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 48 VA

SKU # 62398027167 Manufacturer Series: 229 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 17/34V AC
Output Rating, Current: 2.8/1.4A
Power Rating: 48 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 3.12 x 2.5 x 1.38 in.

HMN 229D34 LV-PC-BOARD-LOW-PROFILE

Additional Info: Pin Size: 0.04 x 0.04 in., PC Board Card Spacing: 0.15 in., Hi-Pot Tested at 1750 VRMS