Menu Search
HAMMOND MANUFACTURING #739

Transformer, Power; 115VAC Primary; 3500VAC Secondary; 1400 VA

SKU # 62398028700 Manufacturer Series: 700 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 3500V AC
Output Rating, Current: 400mA
Power Rating: 1400 VA
Frequency: 50/60 Hz
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 6.50 in. H x 5.00 in. W x 7.63 in. D
Weight: 34.7 lb.

HMN 739 ENCLD-PLT-TRANSFORMER