Menu Search
HAMMOND MANUFACTURING #227N

Transformer, Power; 115VAC Primary; 400 Hz; 40 VA

SKU # 62398026770 Manufacturer Series: 227 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10/20V AC
Output Rating, Current: 2.0/4.0A
Power Rating: 40 VA
Frequency: 400 Hz
Number of Outputs: 2
Construction Style: Two Coil
Mounting: PCB
Terminals: Solder
Temperature Rise: 45 deg C
Dimensions: HxWxD: 1.05 x 1.63 x 2.02 in.
Weight: 0.4 lb.

HMN 227N PC-MOUNT-POWER-TFMR

Additional Info: Pin Diameter: 0.05 in., Regulation: 6.0 Percent